Motion
2545E10VS575-3
Air Compressor - Electric Motor, 120 gal Tank Capacity, 10 hp, 575 V
MI ITEM #07234754
MFR #2545E10VS575-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Electric Motor, 120 gal Tank Capacity, 10 hp, 575 V
MI ITEM #07234754
MFR #2545E10VS575-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2545E10VS575-3 10HP 3 PHASE ELECTRIC

Specifications

  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    10 hp
  • Tank Capacity
    120 gal (US)
  • Number Of Motor Phases
    3
  • Voltage
    575 V
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text