1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND COMPRESSOR
2475N75S46
Air Compressor - Electric Motor, 80 gal Tank Capacity, 7.5 hp, 460 V
MI ITEM #
07234758
MFR #
2475N75S46
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Compressors
INGERSOLL-RAND COMPRESSOR 2475N75S46
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND COMPRESSOR
2475N75S46
Air Compressor - Electric Motor, 80 gal Tank Capacity, 7.5 hp, 460 V
MI ITEM #
07234758
MFR #
2475N75S46
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2475N75S46-3 7.5HP 3 PHASE ELECTRIC
Specifications
Electric Motor Or Gas Engine
Electric Motor
Horsepower
7.5 hp
Tank Capacity
80 gal (US)
Number Of Motor Phases
3
Voltage
460 V
ECCN
EAR99
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data