Motion
2475N5-V
Reciprocating Air Compressor - Stationary, Electric Motor, Number of Stages: 2, 80 gal Tank Capacity, Vertical, 5 hp, 230 V, 460 V, 575 V, 16.8 cfm
MI ITEM #07234983
MFR #2475N5-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Air Compressor - Stationary, Electric Motor, Number of Stages: 2, 80 gal Tank Capacity, Vertical, 5 hp, 230 V, 460 V, 575 V, 16.8 cfm
MI ITEM #07234983
MFR #2475N5-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outlet Size
    3/4 in

Details

  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    5 hp
  • Maximum Air Flow
    16.8 cfm
  • Number Of Stages
    2
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Vertical
  • Voltage
    230 V, 460 V, 575 V

Overview

Mfr description
2475N5V23-3 5HP 3 PHASE ELECTRIC
  • Durable cast iron construction design for 100% continuous-duty application
  • Precision engineered components for high reliability
  • Individually cast cylinders, overhung crankshaft and one-piece connecting rod for ease of maintenance and service
  • High efficiency finger valves
  • 175 psig maximum operating pressure for applications requiring high air capacity and pressure
  • Extended two-year warranty (on pump only) when used with Ingersoll Rand’s All Season Select synthetic lubricant
  • Designed for heavy shop or industrial use
  • Ideal for most applications and users including automotive service and body shops, fleet maintenance, machine shops, production and manufacturing lines, wood working shops, dry cleaners, car washes, general maintenance/repair shops and farms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought