Motion
6200VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234984
MFR #6200VVC3
Price$24.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07234984
MFR #6200VVC3

Mfr description
6200 VV C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.63/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    9 mm
  • Overall Length
    9 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6200VVC3 is a 10 mm bore radial deep groove ball bearing with a 30 mm outside diameter and 9 mm width, double sealed for reliability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6200VVC3
  • Manufacturer Upc Number
    029176013591
  • Maximum RPM (Grease)
    28000 rpm
  • Maximum RPM (Oil)
    34000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)