Motion
40A112
Stock Bore A-Plate Sprocket - A Hub, 112 Teeth, Steel Material
Mi Item #07234990
MFR #40A112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - A Hub, 112 Teeth, Steel Material
Mi Item #07234990
MFR #40A112

Mfr description
40A112 X 2-1/2 SPKT
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    17.5157 in
  • Outside Diameter
    18.121 in
  • Pitch Diameter
    17.8277 in
  • Storage Dimension Height
    0.284 in
  • Storage Dimension Length
    18.121 in
  • Storage Dimension Width
    18.121 in
  • Weight
    20.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950007069
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    112
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)