Motion
2340L5-V
Reciprocating Air Compressor - Stationary, Electric Motor, Number of Stages: 2, 60 gal Tank Capacity, Vertical, 5 hp, 230 V, 460 V, 575 V, 14 cfm
Mi Item #07235002
MFR #2340L5-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Air Compressor - Stationary, Electric Motor, Number of Stages: 2, 60 gal Tank Capacity, Vertical, 5 hp, 230 V, 460 V, 575 V, 14 cfm
Mi Item #07235002
MFR #2340L5-V

Mfr description
2340L5V23-3 5HP 3 PHASE ELECTRIC
  • Durable cast iron construction design for 100% continuous-duty application
  • Precision engineered components for high reliability
  • Individually cast cylinders, overhung crankshaft and one-piece connecting rod for ease of maintenance and service
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outlet Size
    1/2 in

Details

  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    5 hp
  • Maximum Air Flow
    14 cfm
  • Number Of Stages
    2
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    60 gal (US)
  • Tank Configuration
    Vertical
  • Voltage
    230 V, 460 V, 575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)