1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND COMPRESSOR
2475N5S23-1
Air Compressor - Electric Motor, 80 gal Tank Capacity, 5 hp, 230 V
MI ITEM #
07235003
MFR #
2475N5S23-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Compressors
INGERSOLL-RAND COMPRESSOR 2475N5S23-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND COMPRESSOR
2475N5S23-1
Air Compressor - Electric Motor, 80 gal Tank Capacity, 5 hp, 230 V
MI ITEM #
07235003
MFR #
2475N5S23-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
ECCN
EAR99
Electric Motor Or Gas Engine
Electric Motor
Horsepower
5 hp
Number Of Motor Phases
1
Tank Capacity
80 gal (US)
Voltage
230 V
Overview
Mfr description
2475N5S23-1 5HP 1 PHASE ELECTRIC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought