Motion
TI450 PRO
Infrared Camera - 3.5 in Display, -4 to 2192 °F Object Temp Range, 24° x 17° Field of View, 640 x 480 IR Resolution
MI ITEM #07235016
MFR #TI450 PRO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Camera - 3.5 in Display, -4 to 2192 °F Object Temp Range, 24° x 17° Field of View, 640 x 480 IR Resolution
MI ITEM #07235016
MFR #TI450 PRO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TI450 60 HZ THERMAL IMAGER 60HZ
  • Visualize and diagnose issues with sharper on-screen images, multiple rectangle markers and nine color palettes
  • Intuitive visual interface with improved, user-tested touch screen interface
  • Flexibility to visualize targets, tiny to large, with interchangeable smart lenses—no calibration required
  • 2 times and 4 times telephoto wide angle and macro lenses are compatible with Ti480 PRO
  • Clear, accurate image focused throughout the field of view with MultiSharp™ Focus
  • Instant in-focus image of your designated target
  • LaserSharp® Auto-Focus uses a built-in laser distance meter that calculates and displays the distance from your designated target
  • Get 4 times the pixel data with SuperResolution, which captures multiple images and combines them to create a 1,280 x 960 image
  • Reduce the need to take notes in the field with two helpful features; IR-PhotoNotes™ and voice annotations
  • Highlight areas that are outside your pre-set “normal” temperature ranges quickly with color alarms
  • Wirelessly sync images directly from your camera to the Fluke Connect® system, and attach to an asset record or work order
  • Make faster decisions by accessing inspection measurements from anywhere
  • Team members can instantly see the same data, at the inspection site and the office
  • Manufacturer: Fluke

Specifications

  • Display Size
    3.5 in
  • Field of View
    24° x 17°
  • Object Temperature Range
    -4 to 2192 °F
  • IR Resolution
    640 x 480
  • Display Resolution
    640 x 480
  • Communication Interfaces
    USB 2.0, Wi-Fi, HDMI
  • Zoom
    2-4x
  • Battery Type
    Rechargeable Lithium-Ion
  • Storage Type
    Removable SD card (4 GB);4 GB internal flash memory
  • Thermal Sensitivity
    Less than 0.03 °C @ 30°C / 30 mk
  • Minimum Focus Distance
    0.50 ft
  • Color Pallettes
    Ironbow, Blue-Red, High Contrast, Amber, Amber Inverted, Hot Metal, Grayscale, Grayscale Inverted
  • Features & Benefits
    • Visualize and diagnose issues with sharper on-screen images, multiple rectangle markers and nine color palettes• Intuitive visual interface with improved, user-tested touch screen interface• Flexibility to visualize targets, tiny to large, with interchangeable smart lenses—no calibration required• 2 times and 4 times telephoto wide angle and macro lenses are compatible with Ti480 PRO• Clear, accurate image focused throughout the field of view with MultiSharp™ Focus• Instant in-focus image of your designated target• LaserSharp® Auto-Focus uses a built-in laser distance meter that calculates and displays the distance from your designated target• Get 4 times the pixel data with SuperResolution, which captures multiple images and combines them to create a 1,280 x 960 image• Reduce the need to take notes in the field with two helpful features; IR-PhotoNotes™ and voice annotations• Highlight areas that are outside your pre-set “normal” temperature ranges quickly with color alarms• Wirelessly sync images directly from your camera to the Fluke Connect® system, and attach to an asset record or work order• Make faster decisions by accessing inspection measurements from anywhere• Team members can instantly see the same data, at the inspection site and the office• Manufacturer: Fluke

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text