Motion
PD03P-APS-PCC

ARO CORP
PD03P-APS-PCC

Air Operated Diaphragm Pump - 10.6 gpm Max, 100 psi Max, 3/8 - 18 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Hytrel Ball, Polypropylene Center Section, Polypropylene Check Seat, Hytrel Diaphragm
MI ITEM #07235023
MFR #PD03P-APS-PCC
Price$834.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD03P-APS-PCC

Air Operated Diaphragm Pump - 10.6 gpm Max, 100 psi Max, 3/8 - 18 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Hytrel Ball, Polypropylene Center Section, Polypropylene Check Seat, Hytrel Diaphragm
MI ITEM #07235023
MFR #PD03P-APS-PCC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$834.64/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 - 18 NPTF-1

Details

  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Ball Material
    Hytrel
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Hytrel
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    10.6 gpm

Overview

Mfr description
PD03P-APS-PCC PUMP DIAPHRAGM 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought