1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND COMPRESSOR
SS3L3-23-1
Air Compressor - Electric Motor, 60 gal Tank Capacity, 3 hp, 230 V
MI ITEM #
07235034
MFR #
SS3L3-23-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Compressors
INGERSOLL-RAND COMPRESSOR SS3L3-23-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND COMPRESSOR
SS3L3-23-1
Air Compressor - Electric Motor, 60 gal Tank Capacity, 3 hp, 230 V
MI ITEM #
07235034
MFR #
SS3L3-23-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SS3L3-23-1 3HP ELECTRIC AIR COMPRESSOR
Specifications
Electric Motor Or Gas Engine
Electric Motor
Horsepower
3 hp
Tank Capacity
60 gal (US)
Number Of Motor Phases
1
Voltage
230 V
ECCN
EAR99
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data