Motion
12-C 301 1"X2"

WALTER SURFACE TECH
12-C 301 1"X2"

1 X 2" X 3/8" T18 PLUG-STEEL
MI ITEM #07235092
MFR #12-C 301 1"X2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12-C 301 1"X2"

1 X 2" X 3/8" T18 PLUG-STEEL
MI ITEM #07235092
MFR #12-C 301 1"X2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-C 301 1"X2"
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;

Specifications

  • Maximum Diameter
    1 in
  • Material
    Zirconia
  • Shape
    18
  • Max Rpm
    36200 rpm
  • Manufacturer Upc Number
    662980000564
  • UPC_NO
    662980000564
  • Package Quantity
    1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text