Motion
648190

GRACO INC
648190

Electric Diaphragm Pump - 70 psi, Aluminum Center, 39 gpm Max Flow
Mi Item #07235111
MFR #648190
Price$18,311.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
648190

Electric Diaphragm Pump - 70 psi, Aluminum Center, 39 gpm Max Flow
Mi Item #07235111
MFR #648190

Mfr description
648190 HUSKY 1050E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,311.30/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    184.50 lbs

Details

  • Air End Repair Kit
    24Y536
  • Air Inlet
    3/8 in
  • Average Displacement
    0.14 gal/Stroke
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    70 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    39 gpm
  • Suction Lift
    29 ft
  • Type Design
    Electric-Driven Double Diaphragm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)