Motion
648187

GRACO INC
648187

Electric Diaphragm Pump - 70 psi, 39 gpm Max Flow
Mi Item #07235113
MFR #648187
Price$17,215.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
648187

Electric Diaphragm Pump - 70 psi, 39 gpm Max Flow
Mi Item #07235113
MFR #648187

Mfr description
648187 HUSKY 1050E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,215.45/each

Specifications

Details

  • Air End Repair Kit
    24Y536
  • Air Inlet
    3/8 NPTF
  • Average Displacement
    0.14 gal/Stroke
  • Certification
    CE,ATEX
  • Max Pressure
    70 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    39 gpm
  • Suction Lift
    29 ft
  • Type Design
    Electric-Driven Double Diaphragm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)