Motion
24Y596

GRACO INC
24Y596

Electric Diaphragm Pump - 70 psi, PTFE Fluid Section, Stainless Steel Center, 29 gpm Max Flow
Mi Item #07235122
MFR #24Y596
Price$24,338.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Y596

Electric Diaphragm Pump - 70 psi, PTFE Fluid Section, Stainless Steel Center, 29 gpm Max Flow
Mi Item #07235122
MFR #24Y596

Mfr description
24Y596 SANIFORCE 1040E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,338.48/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    166 lbs

Details

  • Air End Repair Kit
    24Y536
  • Air Exhaust
    1/8 NPT
  • Air Inlet
    3/8 NPTF
  • Average Displacement
    0.10 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    CE,3A,EC 1935/2004
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Clamp
  • Max Pressure
    70 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    29 gpm
  • Porting
    Standard
  • Suction Lift
    29 ft
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25A293
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)