Motion
24Y597

GRACO INC
24Y597

Electric Diaphragm Pump - 70 psi, PTFE Fluid Section, Aluminum Center, 29 gpm Max Flow
MI ITEM #07235123
MFR #24Y597
Price$25,169.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Y597

Electric Diaphragm Pump - 70 psi, PTFE Fluid Section, Aluminum Center, 29 gpm Max Flow
MI ITEM #07235123
MFR #24Y597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,169.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    136 lbs

Details

  • Air Exhaust
    1/8 NPT
  • Air Inlet
    3/8 NPTF
  • Average Displacement
    0.10 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    CE,3A
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Clamp
  • Max Pressure
    70 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    29 gpm
  • Porting
    Opposite Ports
  • Suction Lift
    Wet: 29 ft
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25A293
  • Wetted Materials
    PTFE

Overview

Mfr description
24Y597 SANIFORCE 1040E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought