Motion
NO. 105 6LB TUB
100 Series Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 6 lb Size, Tub Container, Not Food Grade, Water Resistant
Mi Item #07235266
MFR #NO. 105 6LB TUB
Price$116.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Series Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 6 lb Size, Tub Container, Not Food Grade, Water Resistant
Mi Item #07235266
MFR #NO. 105 6LB TUB

Mfr description
L0034-005 NO. 105, 4/6 LB TUBS
  • Prevents “dry start”, scuffing, scoring, and friction
  • Protects freshly machined engine parts
  • Zinc-oxide anti-wear additive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.31/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    0
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr

Details

  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Certification
    ISO
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215703463
  • Max Operating Temperature
    150 °F
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    105
  • UPC_NO
    089215703463
  • Viscosity
    58
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)