Motion
NO. 107 6LB TUB
100 Series General Purpose Anti-Seize Lubricant - 6 lb, Tub, Color: White
Mi Item #07235267
MFR #NO. 107 6LB TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Series General Purpose Anti-Seize Lubricant - 6 lb, Tub, Color: White
Mi Item #07235267
MFR #NO. 107 6LB TUB

Mfr description
L0036-005 NO. 107, 4/6 LB TUBS
  • Concrete form release agent
  • Excellent anti-seize compound for threads on bolts which hold metal forms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1
  • Weight
    6.50 lbs

Details

  • Application
    Concrete release form agent
  • Base Type
    Calcium
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    82°C/180 °F
  • Features & Benefits
    •Concrete form release agent •Excellent anti-seize compound for threads on bolts which hold metal forms
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215703661
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -25 °F
  • Temperature Range
    Maximum of +150 °F
  • Type
    General Purpose
  • UPC_NO
    089215703661
  • Water Resistance
    Water Resistant
  • Working Temperature
    -25 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)