Motion
L0037-005
Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 2.5 NLGI Grade, Tub Container, Not Food Grade
MI ITEM #07235268
MFR #L0037-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 2.5 NLGI Grade, Tub Container, Not Food Grade
MI ITEM #07235268
MFR #L0037-005

Mfr description
L0037-005 NO. 110, 4/6 LB TUBS
  • Outstanding break lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2.5
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr

Details

  • Application
    Brake lubricant
  • Base Type
    Calcium
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    88°C/190 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215703760
  • Oil Type
    Mineral
  • Package Qty
    4
  • Viscosity
    58

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)