Motion
NO. 130-AA 6LB TUB

LUBRIPLATE LUBRICANTS CO
NO. 130-AA 6LB TUB

130 Series Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, Beige Color, Not Food Grade, Water Resistant
MI ITEM #07235269
MFR #NO. 130-AA 6LB TUB
Price$122.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 130-AA 6LB TUB

130 Series Grease - Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, Beige Color, Not Food Grade, Water Resistant
MI ITEM #07235269
MFR #NO. 130-AA 6LB TUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.34/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    5 yr

Details

  • Application
    Plain bearings, cams, slides
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    88°C/190 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215704460
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    130-AA
  • UPC_NO
    089215704460
  • Viscosity
    135
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0044-005 NO. 130-AA, 4/6 LB TUBS
  • Extremely good water repellency
  • Super lubrication characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought