Motion
NO. 630-AA 6LB TUB

LUBRIPLATE LUBRICANTS CO
NO. 630-AA 6LB TUB

630 Series Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, +5 to +270 °F
MI ITEM #07235270
MFR #NO. 630-AA 6LB TUB
Price$150.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 630-AA 6LB TUB

630 Series Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, +5 to +270 °F
MI ITEM #07235270
MFR #NO. 630-AA 6LB TUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.26/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    Multi-purpose general grease, automatic dispensing systems
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    193°C/380 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215706761
  • Max Operating Temperature
    270 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    630
  • Temperature Range
    +5 to +270 °F
  • UPC_NO
    089215706761
  • Viscosity
    135
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0067-005 GREASE NO.630-AA 6LB TUB
  • Water resistant
  • High anti-wear for extra lubricity
  • Oxidation inhibited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought