Motion
NO. 930-AA 6LB TUB

LUBRIPLATE LUBRICANTS CO
NO. 930-AA 6LB TUB

930 Series Multipurpose Grease - Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #07235271
MFR #NO. 930-AA 6LB TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 930-AA 6LB TUB

930 Series Multipurpose Grease - Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #07235271
MFR #NO. 930-AA 6LB TUB

Mfr description
L0096-005 NO. 930-AA, 4/6 LB TUBS
  • High film strength
  • Exceptional resistance to water
  • Non-melt type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    Automatic grease dispensing devices
  • Base Type
    Gelling agent
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Tub
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215709663
  • Max Operating Temperature
    370 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    930
  • Temperature Range
    0 to +370 °F
  • UPC_NO
    089215709663
  • Viscosity
    135
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)