Motion
NO. 1242 6LB TUB

LUBRIPLATE LUBRICANTS CO
NO. 1242 6LB TUB

1240 Series Multipurpose Grease - Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Not Food Grade, Water Resistant, +15 to +300 °F
Mi Item #07235273
MFR #NO. 1242 6LB TUB
Price$129.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 1242 6LB TUB

1240 Series Multipurpose Grease - Petroleum-Based, Lithium/Polymer-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Not Food Grade, Water Resistant, +15 to +300 °F
Mi Item #07235273
MFR #NO. 1242 6LB TUB

Mfr description
L0106-005 NO. 1242, 4/6 LB TUBS
  • Excellent extreme pressure anti-wear protection
  • Extremely shear-stable for longer effective periods of lubrication
  • Outstanding water resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.63/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    2
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    Multi-purpose, heavy-duty chassis, ball joints, king pins, open gears, racks, cams and ways
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Polymer-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215710669
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    15 °F
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    1242
  • Temperature Range
    +15 to +300 °F
  • UPC_NO
    089215710669
  • Viscosity
    237
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)