Motion
NO. 3000 6LB TUB

LUBRIPLATE LUBRICANTS CO
NO. 3000 6LB TUB

3000 Series Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Not Food Grade, Water Resistant, +15 to +300 °F
MI ITEM #07235274
MFR #NO. 3000 6LB TUB
Price$171.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 3000 6LB TUB

3000 Series Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Not Food Grade, Water Resistant, +15 to +300 °F
MI ITEM #07235274
MFR #NO. 3000 6LB TUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$171.52/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    2
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    Open gears, fifth wheels, heavy-duty applications where a black, moly, graphite, adhesive lubricant is required
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215710867
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    15 °F
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    3000
  • Temperature Range
    +15 to +300 °F
  • UPC_NO
    089215710867
  • Viscosity
    237
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0108-005 NO. 3000, 4/6 LB TUBS
  • Molybdenum Disulfide extends extreme pressure/anti-wear capabilities in boundary lubrication situations
  • Graphite extends extreme pressure/anti-wear capabilities in boundary lubrication situations
  • Polymer adds to higher shear stability and longer lubricant life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought