Motion
AERO 6LB TUB
AERO Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant
Mi Item #07235275
MFR #AERO 6LB TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AERO Multipurpose Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant
Mi Item #07235275
MFR #AERO 6LB TUB

Mfr description
L0113-005 AERO, 4/6 LB TUBS
  • Low Torque start-up capability
  • Corrosion and oxidation resistant
  • Long lasting film strength over a wide temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    Garage doors, O-rings, seals, trailer landing gear cases, cables
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    194°C/381 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215711369
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    AERO
  • UPC_NO
    089215711369
  • Viscosity
    19
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)