Motion
FML-2 6LB TUB
FML Series Multipurpose Grease - USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Food Grade, Water Resistant, +10 to +200 °F
MI ITEM #07235276
MFR #FML-2 6LB TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FML Series Multipurpose Grease - USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Food Grade, Water Resistant, +10 to +200 °F
MI ITEM #07235276
MFR #FML-2 6LB TUB

Mfr description
L0145-005 FML-2, 4/6 LB TUBS
  • NSF H1 Registered
  • USP White Mineral-Oil Based Food Grade Grease
  • Exceptional anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    2
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    General purpose food processing applications where an H1, NLGI #2 is required
  • Base Type
    Anhydrous Calcium
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    141°C/285 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215714568
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    10 °F
  • Oil Type
    USP White Mineral
  • Package Qty
    4
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    FML-2
  • Temperature Range
    +10 to +200 °F
  • UPC_NO
    089215714568
  • Viscosity
    144
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)