Motion
L0172-005
Multipurpose Grease - Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #07235278
MFR #L0172-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #07235278
MFR #L0172-005

Mfr description
L0172-005 LOW TEMP, 4/6 LB TUBS
  • Excellent cold operating characteristics
  • Anti-wear protection
  • Extremely water-resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1.5
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    General purpose low temperature lubricant for chains, ball and roller bearings, garage door openers, railroad switches, electronic equipment
  • Base Type
    Anhydrous Calcium
  • Color
    White
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Tub
  • Dropping Point
    +280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215717262
  • Oil Type
    Mineral
  • Package Qty
    4
  • Temperature Range
    -60 to +225 °F
  • Viscosity
    16
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)