Motion
FGL-2 6LB TUB
FGL Series Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Food Grade, Water Resistant
Mi Item #07235281
MFR #FGL-2 6LB TUB
Price$125.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL Series Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, Food Grade, Water Resistant
Mi Item #07235281
MFR #FGL-2 6LB TUB

Mfr description
L0232-005 FGL-2, 4/6 LB TUBS
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$125.48/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    2
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    3 yr

Details

  • Application
    Multi-purpose food grade applications under severe operating conditions such as water, steam, high-temperature
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    268°C/515 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215723263
  • Oil Type
    USP White Mineral
  • Package Qty
    4
  • Series
    FGL-2
  • UPC_NO
    089215723263
  • Viscosity
    160
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)