Motion
99-1-6100B-XL

BOB DALE GLOVES
99-1-6100B-XL

Disposable Glove - X-Large Size, Nitrile, Powder-Free, Orange Color
MI ITEM #07235686
MFR #99-1-6100B-XL
Price$19.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-6100B-XL

Disposable Glove - X-Large Size, Nitrile, Powder-Free, Orange Color
MI ITEM #07235686
MFR #99-1-6100B-XL

Mfr description
99-1-6100B-XL GRIPPAZ ORNGE NITRILE 6MIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.74/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Color
    Orange
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Disposable Glove
  • UPC_NO
    063344362647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)