Motion
6205DDUC4
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width
MI ITEM #07235946
MFR #6205DDUC4
Your Price$40.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width
MI ITEM #07235946
MFR #6205DDUC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.92/each(List $47.06)

Overview

Mfr description
6205DDUC4 6200 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    15 mm
  • Overall Width
  • Overall Length
    15 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    15 mm
  • Manufacturer Catalog Number
    6205DDUC4
  • Manufacturer Upc Number
    029176582264
  • UPC_NO
    029176582264
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205DDUC4 is a high-performance radial/deep groove ball bearing with a 25 mm bore and 52 mm OD, ideal for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text