1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BT2-8131 B
460 mm Bore, 860 mm OD, 380 mm Width
Mi Item #
07236008
MFR #
BT2-8131 B
Price
$121,396.65
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF BT2-8131 B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BT2-8131 B
460 mm Bore, 860 mm OD, 380 mm Width
Mi Item #
07236008
MFR #
BT2-8131 B
Mfr description
BT2-8131 B BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$121,396
.65
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
460 mm
Outside Diameter
860 mm
Overall Width
380 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items