1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
CWM32N-00-30V18
Contactor - 32 A
Mi Item #
07236092
MFR #
CWM32N-00-30V18
Price
$122.44
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
WEG ELECTRIC CORP CWM32N-00-30V18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
CWM32N-00-30V18
Contactor - 32 A
Mi Item #
07236092
MFR #
CWM32N-00-30V18
Mfr description
CWM32N-00-30V18 CONTACTOR
Panel mountable or 35mm DIN Rail up to the CWM105 Series
Front and Side Mounting Auxiliary Contacts
Finger-Touch IP20 Protection
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$122
.44
/each
Add to Cart
Specifications
Details
Ampere Rating
32 A
Coil Voltage
110 V / 120 V
Frequency
50 Hz / 60 Hz
Product Type
Contactors
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items