Motion
6206DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #07236103
MFR #6206DDUNR
Price$64.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #07236103
MFR #6206DDUNR

Mfr description
6206DDUNR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.47/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Length
    62 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6206DDUNR is a radial deep groove ball bearing with a 30mm bore and 62mm outside diameter, designed for smooth rotational performance.
  • Manufacturer Catalog Number
    6206DDUNR
  • Manufacturer Upc Number
    029176064296
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176064296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)