Motion
6206DU
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #07236104
MFR #6206DU
Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #07236104
MFR #6206DU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.38/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Length
    16 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6206DU is a radial deep groove ball bearing with a 30mm bore and 62mm outside diameter, built for durability and efficiency.
  • Manufacturer Catalog Number
    6206DU
  • Manufacturer Upc Number
    029176064302
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064302

Overview

Mfr description
6206DU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text