Motion
6206VC3
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
Mi Item #07236112
MFR #6206VC3
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, Without Snap Ring
Mi Item #07236112
MFR #6206VC3

Mfr description
6206 V C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Length
    16 mm
  • Overall Width  
    16 mm
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6206VC3 is a radial deep groove ball bearing with a 30 mm bore, single shielded, 62 mm outside diameter, and 16 mm width for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6206VC3
  • Manufacturer Upc Number
    029176014482
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    15000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4600 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)