Motion
ILF18
In-Line Filter - 1/8 in Size
Mi Item #07236198
MFR #ILF18
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Filter - 1/8 in Size
Mi Item #07236198
MFR #ILF18

Mfr description
ILF18 IN-LINE FILTER
  • In-Line Filters protect your expensive air tools from dirty job-site air lines by providing a “last line of defense” against debris.
  • These units feature a 40 micron filter element that will stop dirt, grime, and debris from entering the inlet of air tools such as nailers, staplers, and grinders.
  • 150 PSI Max Pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Size
    1/8 in

Details

  • Accessory Type
    In-Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)