Overview
Mfr description
54-9049E CALGAS, 34L, PROP EQV 50% LEL,
Specifications
- Gas ContentsMethane - 1.6%, Combustible - 50% LEL, Oxygen - 18%, Carbon Monoxide - 50 ppm, Hydrogen Sulfide - 25 ppm
- Volume Capacity34 L
- Background GasNitrogen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data