Motion
G3L086RS10

INGERSOLL-RAND
G3L086RS10

Air Angle Grinder - 8600 rpm Maximum Speed, 18.1 cfm, 0.3750 in Inlet, 1.35 hp
MI ITEM #07236269
MFR #G3L086RS10
Price$1,993.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
G3L086RS10

Air Angle Grinder - 8600 rpm Maximum Speed, 18.1 cfm, 0.3750 in Inlet, 1.35 hp
MI ITEM #07236269
MFR #G3L086RS10

Mfr description
G3L086RS10 EXTENDED ANGLE AIR SANDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,993.74/each

Specifications

Dimensions

  • Hose Size
    0.5000 in;13 mm
  • Inlet size
    0.3750 in
  • Overall Length
    13.0000 in, 330 mm

Details

  • Air Consumption @ Load
    18.1 cfm
  • Air Inlet
    3/8 NPT
  • Exhaust Type
    Rear
  • Free Speed
    8600 rpm
  • Horsepower
    1.35 hp
  • Maximum Speed
    8600 rpm
  • Power Rating
    1.35 hp, 1 kW
  • Product Types
    Extended Angle Air Sander

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)