Motion
73185
73185 CHLOR-FREE DEGREASER
Mi Item #07236275
MFR #73185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73185 CHLOR-FREE DEGREASER
Mi Item #07236275
MFR #73185

Mfr description
1006186 CHLOR-FREE DEGREASER 425GR
  • Non-chlorinated degreasing solvent that removes oil, grease and other contaminants
  • Perfect for applications requiring quick turnaround and where a low flashpoint solvent can be used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    23.5 cm, 0.9251 in
  • Overall Width
    6.68 cm, 0.2629 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Air Tools, Bearings, Chains, Compressors, Corroded Machinery, , Generators, Hois ts, Mechanical Brakes and Clutches, Mechanical Equipment, Motors, Pumps, Wire Ropes
  • Flash Point
    -9 °C
  • KB Value
    36
  • Manufacturer Upc Number
    078254731858
  • Plastic Safe
    No
  • Product Types
    Degreaser
  • Propellant
    Carbon Dioxide
  • UPC_NO
    078254731858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)