Motion
2MMV9105HXVVDULFS937

TIMKEN (FAFNIR)
2MMV9105HXVVDULFS937

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47.00 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #07236286
MFR #2MMV9105HXVVDULFS937
Price$2,050.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9105HXVVDULFS937

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47.00 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #07236286
MFR #2MMV9105HXVVDULFS937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,050.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    47.00 mm
  • Overall Width  
    24 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9105HXVVDUL FS937 XTRA PREC BRG
  • Manufacturer Upc Number
    013992124449
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9190 N, 2070 lbf
  • Radial Static Load Capacity
    4240 N, 950 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992124449

Overview

Mfr description
2MMV9105HXVVDUL FS937 XTRA PREC BRG
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.073 Kg 0.160 lb
  • Precision Class: ISO P4S (ABEC 7/9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought