Motion
73600
1006210 Food Plant Grease - 396 g, Cartridge
Mi Item #07236307
MFR #73600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1006210 Food Plant Grease - 396 g, Cartridge
Mi Item #07236307
MFR #73600

Mfr description
1006210 GREASE MLT-PURP FOOD PLANT 397GR
  • An aluminum complex premium grade USDA H1 grease for use in food production and processing industries
  • This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    396 g

Details

  • Features & Benefits
    • An aluminum complex premium grade USDA H1 grease for use in food production and processing industries• This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture•
  • Manufacturer Upc Number
    078254736006
  • Temperature Range
    -5 to 370 °F
  • UPC_NO
    078254736006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)