Motion
6207VVNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #07236379
MFR #6207VVNRC3
Price$97.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #07236379
MFR #6207VVNRC3

Mfr description
6207 VV NR C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.73/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    17 mm
  • Overall Length
    17 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6207VVNRC3 is a 35 mm bore radial deep groove ball bearing with a 72 mm outside diameter and 17 mm width, double sealed for durability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6207VVNRC3
  • Manufacturer Upc Number
    029176014697
  • Maximum RPM (Grease)
    11000 rpm
  • Maximum RPM (Oil)
    13000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6050 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176014697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)