Motion
6208VV
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #07236411
MFR #6208VV
Price$76.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #07236411
MFR #6208VV

Mfr description
6208 VV BRG (6208 VV CM )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    18 mm
  • Overall Length
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.79 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6208VV is a 40 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 18 mm width, double sealed for reliability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6208VV
  • Manufacturer Upc Number
    029176014802
  • Maximum RPM (Grease)
    9500 rpm
  • Maximum RPM (Oil)
    12000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)