Motion
6208DU
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #07236424
MFR #6208DU
Price$98.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #07236424
MFR #6208DU

Mfr description
6208 DU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.03/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    18 mm
  • Overall Length
    80 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6208DU is a radial deep groove ball bearing with a 40mm bore and 80mm outside diameter, perfect for industrial machinery.
  • Manufacturer Catalog Number
    6208DU
  • Manufacturer Upc Number
    029176064395
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)