Motion
103-3162-012
Hydraulic Geroler Spool Valve Motor - S-Series, 10.10 in³/r, 2-Bolt
MI ITEM #07236447
MFR #103-3162-012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S-Series, 10.10 in³/r, 2-Bolt
MI ITEM #07236447
MFR #103-3162-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
103-3162-012 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    S-Series
  • Displacement
    10.10 in³/r
  • Maximum RPM-Continuous
    343 rpm
  • Continuous Torque
    2662 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Motor Port Size
    1/2–14 NPTF
  • Shaft Type
    Splined
  • Seal Type
    Standard
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Actual Output Shaft
    Spline
  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Overall Height
    5.27 in
  • Overall Length
    6.86 in
  • Overall Width
    4.24 in
  • Intermittent Pressure
    289 bar
  • Mounting Type
    2-Bolt
  • Weight
    14.00 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text