Motion
6208VVC3
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07236450
MFR #6208VVC3
Price$104.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07236450
MFR #6208VVC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.807 lbs, 0.366 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6208 VV C3 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6208VVC3 is a 40 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 18 mm width, double sealed for longevity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6208VVC3
  • Manufacturer Upc Number
    029176014819
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Maximum RPM (Grease)
    9500 rpm
  • Maximum RPM (Oil)
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014819

Overview

Mfr description
6208 VV C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text