Overview
Mfr description
1578B WINTER GLOVE
- Rugged Cowhide split leather palm and knuckle strap.
- Canvas back.
- Inside is Cotton/foam lined for added warmth.
- Wing thumb naturally fits contour of the hand.
- Heavy duty safety cuff.
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves - Canvas Back
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialCotton
- Protection TypeCold Weather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data