Motion
CDQSD25-10DM
Compact Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke
Mi Item #07236458
MFR #CDQSD25-10DM
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke
Mi Item #07236458
MFR #CDQSD25-10DM

Mfr description
CDQSD25-10DM CYLINDER, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    10 mm

Details

  • Additional Details
    The CQS single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQS
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)