Motion
CDQ2B40-10DFCZ

SMC CORP OF AMERICA
CDQ2B40-10DFCZ

Compact Cylinderinder, CQ2-Z
Mi Item #07236461
MFR #CDQ2B40-10DFCZ
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-10DFCZ

Compact Cylinderinder, CQ2-Z
Mi Item #07236461
MFR #CDQ2B40-10DFCZ

Mfr description
CDQ2B40-10DFCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    M8x1.25 Female ISO
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Clean Series
    No
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    FCZ
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)