Motion
GPEMU150P1V-EB

GLOBAL FILTER CORP
GPEMU150P1V-EB

Polyester Multifilament Liquid Filter Bag - 150 µm, 7.06 in Diameter, 16.50 in Long, High-Temp Plastic Snap Seal
MI ITEM #07236494
MFR #GPEMU150P1V-EB
Your Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GPEMU150P1V-EB

Polyester Multifilament Liquid Filter Bag - 150 µm, 7.06 in Diameter, 16.50 in Long, High-Temp Plastic Snap Seal
MI ITEM #07236494
MFR #GPEMU150P1V-EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.57/each(List $9.85)

Overview

Mfr description
GPEMU150P1V-EB POLYEST MULTIFILAMENT BAG
  • Micron ratings from 1 to 1500
  • High flow/low pressure drop media
  • Surface-retention filtration
  • Wide chemical compatibility
  • Sewn construction
  • Handles standard on all bags
  • Non-fiber shedding
  • High removal efficiency
  • Temperature ratings to 400°F
  • Silicone-free construction
  • Economical removal of non-deformable contaminants
  • Meet FDA regulations for contact under Title 21, Section 177.1520

Specifications

  • Bag Material
    Mesh - Polyester Multifilament
  • Micron Rating
    150 µm
  • Bag Diameter
    7.06 in
  • Bag Length
    16.50 in
  • Top Ring Style
    High-Temp Plastic Snap Seal
  • Seam Type
    Sewn
  • Options
    Edge Binding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text