Motion
6209-2RS1/C4

SKF
6209-2RS1/C4

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #07236548
MFR #6209-2RS1/C4
Price$158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6209-2RS1/C4

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #07236548
MFR #6209-2RS1/C4

Mfr description
6209-2RS1/C4 - MED. DEEP GROOVE BALL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.96 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6209-2RS1/C4 - MED. DEEP GROOVE BALL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6209-2RS1/C4 is a 45 mm bore radial/deep groove ball bearing with 85 mm OD, 19 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6209-2RS1/C4
  • Manufacturer Upc Number
    7316570908329
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4856 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570908329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)